3M 35-RED-1/2X20FT Scotch® Vinyl Electrical Color Coding Tape, 20-Feet x 1/2-Inch, Red | Graybar Store
3M - Scotch® Vinyl Electrical Color Coding Tape, 20-Feet x 1/2-Inch, Red - 35-RED-1/2X20FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Vinyl Electrical Color Coding Tape, 20-Feet x 1/2-Inch, Red

    Manufacturer: 3M
    Manufacturer #: 35-RED-1/2X20FT
    SKU: 88175951
    $1.53
    Checking Pricing
         
    Material Types:PVC
    Color:Red
    Length (Feet):20.0
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 35-RED-1/2X20FT
    • Color Red
    • Length (Feet) 20.0
    • Material Types PVC
    • Materials Vinyl
    Product Overview:
    Red Scotch® vinyl electrical color coding tape, 20 feet x 1/2 inch.
    Scotch® Vinyl Color Coding Electrical Tape 35.
      Specifications
      • Color: Red
      • Length: 20 Feet
      • Width: 1/2 Inch
      • Thickness: 7 mil
      • Breaking Strength: 17 Lbs/In (3.04 kN/m)
      • Rolls Per Carton: 10
      • Rolls Per Case: 100
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Vinyl
      • Operating Temperature: 32 to 176°F (0 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D1000
      • Agency Approvals: UL Listed
      • Country of Origin: USA