3M 88-SUPER-3/4X66FT Scotch® Super 88 Premium Vinyl Electrical Tape | Graybar Store
3M - Scotch® Super 88 Premium Vinyl Electrical Tape - 88-SUPER-3/4X66FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Super 88 Premium Vinyl Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 88-SUPER-3/4X66FT
    SKU: 88176224
    $7.06
    Checking Pricing
         
    Material Types:Vinyl
    Color:Black
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 88-SUPER-3/4X66FT
    • Color Black
    • Length (Feet) 66.0
    • Material Types Vinyl
    • Materials Polyvinyl Chloride
    Product Overview:
    66-feet x 3/4-inch black Scotch® Super 88 premium vinyl electrical tape.
    Scotch® Vinyl Electrical Tape Super 88.
      Specifications
      • Color: Black
      • Length: 6 Feet
      • Width: 3/4 Inch
      • Thickness: 8.5 mil
      • Breaking Strength: 20 Lbs/In
      • Rolls Per Carton: 10
      • Rolls Per Case: 100
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Vinyl
      • Operating Temperature: 0 to 220°F (-18 to 105°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D 3005 Type 2, Mil-I-24391C, VDE 0340 TEIL 3-1, SS 404 09 75
      • Agency Approvals: UL Listed, Canadian Standards Association
      • Country of Origin: USA