3M Scotch® Super 88 Premium Vinyl Electrical Tape | Graybar Store
3M - Scotch® Super 88 Premium Vinyl Electrical Tape
+ / - Hover over image to Zoom
Other Views

    Scotch® Super 88 Premium Vinyl Electrical Tape

    Manufacturer: 3M
         

    Scotch® Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick all-weather vinyl insulating tape. It is designed to perform continuously between a temperature range of 0 to 220°F (-18 to 105°C).

    Specifications
    • Adhesive Material: Rubber Resin
    • Backing Material: Polyvinyl Chloride
    • Tape Grade: Premium
    • Tape Type: Vinyl
    • Operating Temperature: 0 to 220°F (-18 to 105°C)
    • RoHS 2011/65/EU: Yes
    • Standards: ASTM D 3005 Type 2, Mil-I-24391C, VDE 0340 TEIL 3-1, SS 404 09 75
    • Agency Approvals: UL Listed, Canadian Standards Association
    • Country of Origin: USA
    See More >>
    • Manufacturer 3M
    • Materials Polyvinyl Chloride
    • Thickness 8-1/2 mil
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Material Types
    Color
    Length (Feet)
    Width (Inches)
    Packaging
    Length
    Price
    88-SUPER-1-1/2X44FT
    88176220
    Vinyl
    Black
    44.0
    1.5
    $
    8
    .31
    /
    EA
    88176220
    Material Types
    Vinyl
    Color
    Black
    Length (Feet)
    44.0
    Width (Inches)
    1.5
    Packaging
    Length
    $
    8
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88-SUPER-2X36YD
    88176221
    Vinyl
    Black
    108.0
    2
    $
    30
    .86
    /
    EA
    88176221
    Material Types
    Vinyl
    Color
    Black
    Length (Feet)
    108.0
    Width (Inches)
    2
    Packaging
    Length
    $
    30
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88-SUPER-3/4X66FT
    88176224
    Vinyl
    Black
    66.0
    0.75
    $
    7
    .06
    /
    EA
    88176224
    Material Types
    Vinyl
    Color
    Black
    Length (Feet)
    66.0
    Width (Inches)
    0.75
    Packaging
    Length
    $
    7
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88-SUPER-3/4X36YD
    88176222
    Black
    0.75
    48 Rolls per Case
    36 yd.
    $
    9
    .59
    /
    EA
    88176222
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    $
    9
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88-SUPER-1X36YD
    88315321
    Black
    1
    48 Rolls per Case
    36 yd.
    $
    13
    .23
    /
    EA
    88315321
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    1
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    $
    13
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176220 SKU, 88176220 ANALYTICS...
    Length (Feet)
    44.0
    Width (Inches)
    1.5
    Packaging
    Length
    Price
    $
    8
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176221 SKU, 88176221 ANALYTICS...
    Length (Feet)
    108.0
    Width (Inches)
    2
    Packaging
    Length
    Price
    $
    30
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176224 SKU, 88176224 ANALYTICS...
    Length (Feet)
    66.0
    Width (Inches)
    0.75
    Packaging
    Length
    Price
    $
    7
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176222 SKU, 88176222 ANALYTICS...
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    Price
    $
    9
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315321 SKU, 88315321 ANALYTICS...
    Length (Feet)
    Width (Inches)
    1
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    Price
    $
    13
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available