3M 33+SUPER-1-1/2X36YD Scotch® Super 33+™ Vinyl Electrical Tape, 36-Yards x 1-1/2-Inch, Black | Graybar Store
3M - Scotch® Super 33+™ Vinyl Electrical Tape, 36-Yards x 1-1/2-Inch, Black - 33+SUPER-1-1/2X36YD
+ / - Hover over image to Zoom
Other Views

    Scotch® Super 33+™ Vinyl Electrical Tape, 36-Yards x 1-1/2-Inch, Black

    Manufacturer: 3M
    Manufacturer #: 33+SUPER-1-1/2X36YD
    SKU: 99472435
    $20.86
    Checking Pricing
         
    Material Types:Vinyl
    Color:Black
    Length (Feet):108.0
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 33+SUPER-1-1/2X36YD
    • Color Black
    • Length (Feet) 108.0
    • Material Types Vinyl
    • Materials Polyvinyl Chloride
    Product Overview:
    36-yards x 1-1/2-inch black Scotch® Super 33+™ vinyl electrical tape.
    Scotch® Super 33+™ Vinyl Electrical Tape.
      Specifications
      • Color: Black
      • Length: 36 Yards
      • Width: 1-1/2 Inches
      • Thickness: 7 mil
      • Dilectric Strength: 1150 mV
      • Rolls Per Case: 50
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Vinyl
      • Operating Temperature: 0 to 220°F (-18 to 105°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D 3005 Type 1
      • Agency Approvals: UL Listed, Canadian Standards Association
      • Country of Origin: USA