3M 33+SUPER-3/4X66FT Scotch® Super 33+™ Vinyl Electrical Tape, 66-Feet x 3/4-Inch, Black | Graybar Store
3M - Scotch® Super 33+™ Vinyl Electrical Tape, 66-Feet x 3/4-Inch, Black - 33+SUPER-3/4X66FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Super 33+™ Vinyl Electrical Tape, 66-Feet x 3/4-Inch, Black

    Manufacturer: 3M
    Manufacturer #: 33+SUPER-3/4X66FT
    SKU: 88175944
    $6.28
    Checking Pricing
         
    Material Types:Vinyl
    Color:Black
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 33+SUPER-3/4X66FT
    • Color Black
    • Length (Feet) 66.0
    • Material Types Vinyl
    • Materials Polyvinyl Chloride
    Product Overview:
    66-feet x 3/4-inch black Scotch® Super 33+™ vinyl electrical tape.
    Scotch® Super 33+™ Vinyl Electrical Tape.
      Specifications
      • Color: Black
      • Length: 66 Feet
      • Width: 3/4 Inch
      • Thickness: 7 mil
      • Dilectric Strength: 1150 mV
      • Rolls Per Carton: 1
      • Rolls Per Case: 20
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Vinyl
      • Operating Temperature: 0 to 220°F (-18 to 105°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D 3005 Type 1
      • Agency Approvals: UL Listed, Canadian Standards Association
      • Country of Origin: USA