3M Scotch® Super 33+™ Vinyl Electrical Tape | Graybar Store
3M - Scotch® Super 33+™ Vinyl Electrical Tape
+ / - Hover over image to Zoom
Other Views

    Scotch® Super 33+™ Vinyl Electrical Tape

    Manufacturer: 3M
         

    Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously between a temperature range of 0 to 220°F (-18 to 105°C).

    Specifications
    • Adhesive Material: Rubber Resin
    • Backing Material: Polyvinyl Chloride
    • Tape Grade: Premium
    • Tape Type: Vinyl
    • Operating Temperature: 0 to 220°F (-18 to 105°C)
    • RoHS 2011/65/EU: Yes
    • Standards: ASTM D 3005 Type 1
    • Agency Approvals: UL Listed, Canadian Standards Association
    • Country of Origin: USA
    See More >>
    • Manufacturer 3M
    • Materials Polyvinyl Chloride
    • Thickness 7 mil
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Material Types
    Color
    Length (Feet)
    Width (Inches)
    Packaging
    Length
    Price
    33+SUPER-3/4X66FT
    88175944
    Vinyl
    Black
    66.0
    0.75
    $
    6
    .28
    /
    EA
    88175944
    Material Types
    Vinyl
    Color
    Black
    Length (Feet)
    66.0
    Width (Inches)
    0.75
    Packaging
    Length
    $
    6
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-1-1/2X36YD
    99472435
    Vinyl
    Black
    108.0
    1.5
    $
    20
    .86
    /
    EA
    99472435
    Material Types
    Vinyl
    Color
    Black
    Length (Feet)
    108.0
    Width (Inches)
    1.5
    Packaging
    Length
    $
    20
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-3/4X44FT
    88175943
    Black
    0.75
    100 per Case
    44 ft.
    $
    3
    .73
    /
    EA
    88175943
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    44 ft.
    $
    3
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-3/4X52FT
    99510396
    Black
    0.75
    100 per Case
    52 ft.
    $
    4
    .91
    /
    EA
    99510396
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    52 ft.
    $
    4
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-1X36YD
    96002290
    Black
    1
    48 Rolls per Case
    36 yd.
    $
    12
    .66
    /
    EA
    96002290
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    1
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    $
    12
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-3/4X36YD
    99472317
    Black
    0.75
    48 Rolls per Case
    36 yd.
    $
    9
    .88
    /
    EA
    99472317
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    $
    9
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33+SUPER-3/4X20FT
    88175942
    Black
    0.75
    100 per Case
    20 ft.
    $
    2
    .15
    /
    EA
    88175942
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    20 ft.
    $
    2
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    33-1-1/2X44FT
    88175938
    Black
    1.5
    100 per Case
    44 ft.
    $
    7
    .57
    /
    EA
    88175938
    Material Types
    Color
    Black
    Length (Feet)
    Width (Inches)
    1.5
    Packaging
    100 per Case
    Length
    44 ft.
    $
    7
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88175944 SKU, 88175944 ANALYTICS...
    Length (Feet)
    66.0
    Width (Inches)
    0.75
    Packaging
    Length
    Price
    $
    6
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99472435 SKU, 99472435 ANALYTICS...
    Length (Feet)
    108.0
    Width (Inches)
    1.5
    Packaging
    Length
    Price
    $
    20
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88175943 SKU, 88175943 ANALYTICS...
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    44 ft.
    Price
    $
    3
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510396 SKU, 99510396 ANALYTICS...
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    52 ft.
    Price
    $
    4
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96002290 SKU, 96002290 ANALYTICS...
    Length (Feet)
    Width (Inches)
    1
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    Price
    $
    12
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99472317 SKU, 99472317 ANALYTICS...
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    48 Rolls per Case
    Length
    36 yd.
    Price
    $
    9
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88175942 SKU, 88175942 ANALYTICS...
    Length (Feet)
    Width (Inches)
    0.75
    Packaging
    100 per Case
    Length
    20 ft.
    Price
    $
    2
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88175938 SKU, 88175938 ANALYTICS...
    Length (Feet)
    Width (Inches)
    1.5
    Packaging
    100 per Case
    Length
    44 ft.
    Price
    $
    7
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available