3M 70-1X30FT Scotch® Self-Fusing Silicone Rubber Electrical Tape | Graybar Store
3M - Scotch® Self-Fusing Silicone Rubber Electrical Tape - 70-1X30FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Self-Fusing Silicone Rubber Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 70-1X30FT
    SKU: 88176158
    $61.05
    Checking Pricing
         
    Material Types:Rubber
    Color:Grey
    Length (Feet):30.0
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 70-1X30FT
    • Color Grey
    • Length (Feet) 30.0
    • Material Types Rubber
    Product Overview:
    30-feet x 1-inch sky blue grey Scotch® electrical tape.
    Scotch® Self-Fusing Silicone Rubber Electrical Tape 70
      Specifications
      • Color: Sky Blue Grey
      • Length: 30 Feet
      • Width: 1.00 Inch
      • Thickness: 12 mil
      • Elongation: 450%
      • Breaking Strength: 12 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 24
      • Material: Inorganic Silicone Rubber
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 356°F (180°C)
      • RoHS 2011/65/EU: Yes
      • Standards: AA-59163 Class-I Type I; ASTM D-1000-76; ASTM D-495-71
      • Country of Origin: Canada