3M 2210-4X10FT Scotch® Professional Grade Rubber Mastic Sealing Tape Roll | Graybar Store
3M - Scotch® Professional Grade Rubber Mastic Sealing Tape Roll - 2210-4X10FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Professional Grade Rubber Mastic Sealing Tape Roll

    Manufacturer: 3M
    Manufacturer #: 2210-4X10FT
    SKU: 88175876
    $63.35
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):10.0
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2210-4X10FT
    • Color Black
    • Length (Feet) 10.0
    • Material Types Rubber
    Product Overview:
    10-feet x 4-inch black Scotch® professional grade rubber mastic sealing tape in a roll.
    Scotch® Rolls 2210
      Specifications
      • Color: Black
      • Length: 10 Feet
      • Width: 4.00 Inches
      • Thickness: 90 mil
      • Elongation Strength: 200%
      • Breaking Strength: 20 Lbs/In
      • Dielectric Strength: 300 v/mil
      • Rolls Per Case: 10
      • Adhesive Material: Mastic
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Sealing and Mastic
      • Operating Temperature Range: 0 to 100°F (-18 to 38°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA