3M 2200-6-1/2X4-1/2 Scotch® Professional Grade Rubber Mastic Sealing Tape Pad | Graybar Store
3M - Scotch® Professional Grade Rubber Mastic Sealing Tape Pad - 2200-6-1/2X4-1/2
+ / - Hover over image to Zoom
Other Views

    Scotch® Professional Grade Rubber Mastic Sealing Tape Pad

    Manufacturer: 3M
    Manufacturer #: 2200-6-1/2X4-1/2
    SKU: 88175875
    $85.40
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Width (Inches):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2200-6-1/2X4-1/2
    • Color Black
    • Material Types Rubber
    • Materials Polyvinyl Chloride
    Product Overview:
    6-1/2-inch x 4-1/2-inch (0.54167 feet) black Scotch® professional grade rubber mastic sealing tape in a pad.
    Scotch® Pads 2200
      Specifications
      • Color: Black
      • Length: 6.50 Inches (0.54167 feet)
      • Width: 4.50 Inches
      • Thickness: 125 mil
      • Elongation Strength: 200%
      • Breaking Strength: 20 Lbs/In
      • Dielectric Strength: 300 v/mil
      • Pads Per Carton: 10
      • Pads Per Case: 50
      • Adhesive Material: Mastic
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Sealing and Mastic
      • Operating Temperature Range: 0 to 100°F (-18 to 38°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA