3M 130C-3/4X30FT Scotch® Linerless Rubber Splicing Tape | Graybar Store
3M - Scotch® Linerless Rubber Splicing Tape - 130C-3/4X30FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Linerless Rubber Splicing Tape

    Manufacturer: 3M
    Manufacturer #: 130C-3/4X30FT
    SKU: 88175838
    $21.30
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):30.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 130C-3/4X30FT
    • Color Black
    • Length (Feet) 30.0
    • Material Types Rubber
    Product Overview:
    30-feet x 3/4-inch black Scotch® linerless rubber splicing tape.
    Scotch® Linerless Rubber Splicing Tape 130C.
      Specifications
      • Color: Black
      • Length: 30 Feet
      • Width: 3/4 inch
      • Thickness: 30 mil
      • Elongation: 850%
      • Breaking Strength: 7.5 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 24
      • Liner/Linerless: linerless
      • Material: Self-fusing Ethylene Propylene Rubber (EPR)
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 194°F (90°C)
      • Short Term Overload Service: 266°F (130°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D-4388 type 1, 2 & 3; HH-I-553C
      • Country of Origin: USA