3M 69-3/4INX66FT Scotch® Glass Cloth Electrical Tape, 66-Feet x 3/4-Inch, White | Graybar Store
3M - Scotch® Glass Cloth Electrical Tape, 66-Feet x 3/4-Inch, White - 69-3/4INX66FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Glass Cloth Electrical Tape, 66-Feet x 3/4-Inch, White

    Manufacturer: 3M
    Manufacturer #: 69-3/4INX66FT
    SKU: 88176157
    $21.12
    Checking Pricing
         
    Material Types:Cloth
    Color:White
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 69-3/4INX66FT
    • Color White
    • Length (Feet) 66.0
    • Material Types Cloth
    Product Overview:
    66-feet x 3/4-inch white Scotch® glass cloth electrical tape.
    Scotch® Glass Cloth Electrical Tape 69
      Specifications
      • Color: White
      • Length: 66 Feet
      • Width: 3/4 Inch
      • Thickness: 7 mil
      • Breaking Strength: 180 Lbs/In (314 N/10 mm)
      • Rolls Per Carton: 1
      • Rolls Per Case: 50
      • Adhesive Material: Thermosetable Rubber Resin
      • Backing Material: Glass Cloth
      • Tape Grade: Premium
      • Tape Type: Special Use
      • Maximum Operating Temperature: 392°F (200°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA