3M 77-3INX20FT Scotch® Fire-Retardant Electric Arc Proofing Tape | Graybar Store
3M - Scotch® Fire-Retardant Electric Arc Proofing Tape - 77-3INX20FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Fire-Retardant Electric Arc Proofing Tape

    Manufacturer: 3M
    Manufacturer #: 77-3INX20FT
    SKU: 88176172
    $39.29
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):20.0
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 77-3INX20FT
    • Color Black
    • Length (Feet) 20.0
    • Material Types Rubber
    Product Overview:
    20-feet x 3-inch black Scotch® fire-retardant electric arc proofing tape.
    Scotch®Fire-Retardant and Electric Arc Proofing Tape 77 Series
      Specifications
      • Color: Black
      • Length: 20 Feet
      • Width: 3.00 Inch
      • Thickness: 30 mil
      • Breaking Strength: 36 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 10
      • Adhesive Material: Non-Adhesive
      • Backing Material: Intumescent Elastomer
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D-2863; ASTM C-518; Consolidated Edison Co. Test EO-5343-14
      • Country of Origin: USA