3M 2000-DUCT-TAPE-DISPLAY Scotch® Electrician's Duct Tape | Graybar Store
3M - Scotch® Electrician's Duct Tape - 2000-DUCT-TAPE-DISPLAY
+ / - Hover over image to Zoom
Other Views

    Scotch® Electrician's Duct Tape

    Manufacturer: 3M
    Manufacturer #: 2000-DUCT-TAPE-DISPLAY
    SKU: 99503377
    $7.57
    Checking Pricing
         
    Color:Silver
    Dimensions:2 Inches Wide x 50 Yards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2000-DUCT-TAPE-DISPLAY
    • Color Silver
    • Dimensions 2 Inches Wide x 50 Yards
    • Type Electricians Duct Tape
    • Material Type PVC Backing With Rubber Adhesive
    • Temperature Rating 220 Degree F
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    50 yard x 2 inch electrician's duct tape for general holding and bundling. Bulk packaging.
    • This is a 6 mil general purpose easy tear vinyl duct tape.
    • This tape is used for general holding and bundling.
    • 12 roll Display
    • 2 Inch x 50 Yard
    • Color - Silver