3M 23-3/4INX30FT Scotch® Electrical Tape | Graybar Store
3M - Scotch® Electrical Tape - 23-3/4INX30FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 23-3/4INX30FT
    SKU: 88175883
    $21.96
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):30.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 23-3/4INX30FT
    • Color Black
    • Length (Feet) 30.0
    • Material Types Rubber
    • Materials Ethylene Propylene Rubber
    Product Overview:
    30-feet x 3/4-inch black Scotch® electrical tape.
    Scotch® Rubber Splicing Tape 23
      Specifications
      • Color: Black
      • Length: 30 Feet
      • Width: 3/4 Inch
      • Thickness: 30 mil
      • Elongation: 1000%
      • Breaking Strength: 8 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 20
      • Liner/Linerless: Liner
      • Material: Ethylene Propylene Rubber (EPR)
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 194°F (90°C)
      • Short Term Overload Service: 266°F (130°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D-4388 Type 1, 2, and 3; HH-I-3825B
      • Country of Origin: Brazil