3M 3311 Scotch® Aluminum Foil Tape, Silver | Graybar Store
3M - Scotch® Aluminum Foil Tape, Silver - 3311
+ / - Hover over image to Zoom
Other Views

    Scotch® Aluminum Foil Tape, Silver

    Manufacturer: 3M
    Manufacturer #: 3311
    SKU: 25235416
    $11.61
    Checking Pricing
         
    Dimensions:2 in x 50 yd
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3311
    • Color Silver
    • Dimensions 2 in x 50 yd
    • Country of Origin US - USA
    Product Overview:
    Scotch foil tape 2 in. X 50 yd. , silver color.