3M 88T-1.5X44 Scotch® All Weather Telephone Vinyl Plastic Tape | Graybar Store
3M - Scotch® All Weather Telephone Vinyl Plastic Tape - 88T-1.5X44
+ / - Hover over image to Zoom
Other Views

    Scotch® All Weather Telephone Vinyl Plastic Tape

    Manufacturer: 3M
    Manufacturer #: 88T-1.5X44
    SKU: 98292999
    $5.20
    Checking Pricing
         
    Material Types:Vinyl
    Color:Black
    Length (Feet):44.0
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 88T-1.5X44
    • Color Black
    • Length (Feet) 44.0
    • Material Types Vinyl
    • Materials Polyvinyl Chloride
    • Thickness 8.5 mil
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    44-feet x 1-1/2-inch black vinyl plastic tape.
    Scotch® All Weather Telephone Vinyl Plastic Tape 88T.
      Applications
      • Inside or outside plant applications
      • Taping end caps
      • Wrapping for abrasion protection or temporarily securing
      • General Insulating
      • Splicing applications
        Specifications
        • Length: 44 Feet
        • Thickness: 8.5 mil
        • Width: 1.50 Inch