3M 2520-3/4X60FT Scotch® Adhesive Varnished Cambric Tape | Graybar Store
3M - Scotch® Adhesive Varnished Cambric Tape - 2520-3/4X60FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Adhesive Varnished Cambric Tape

    Manufacturer: 3M
    Manufacturer #: 2520-3/4X60FT
    SKU: 88175896
    $41.49
    Checking Pricing
         
    Material Types:Cotton
    Color:Yellow
    Length (Feet):60.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2520-3/4X60FT
    • Color Yellow
    • Length (Feet) 60.0
    • Material Types Cotton
    • Materials Cotton Cloth
    Product Overview:
    60-feet x 3/4-inch yellow Scotch® adhesive varnished cambric tape.
    Scotch® Varnished Cambric Tape 2520
      Specifications
      • Color: Yellow
      • Length: 60 Feet
      • Width: 3/4 Inch
      • Thickness: 8 mil
      • Breaking Strength: 50 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 20
      • Material: Straight cut woven cotton cambric fabric with electrical insulating varnish
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 220°F (105°C)
      • RoHS 2011/65/EU: Yes
      • Agency Approvals: ASTM D-374; ASTM-D-1000; ASTM-D-295
      • Country of Origin: Pakistan