Greenlee PT-T02 Scissors, Electrician's, 19 to 24 AWG | Graybar Store
Greenlee - Scissors, Electrician's, 19 to 24 AWG - PT-T02
+ / - Hover over image to Zoom
Other Views

    Scissors, Electrician's, 19 to 24 AWG

    Manufacturer: Greenlee
    Manufacturer #: PT-T02
    SKU: 98307646
    $26.76
    Checking Pricing
         
    Capacity:19 - 24 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PT-T02
    • Type Electrician's
    • Capacity 19 - 24 AWG
    Product Overview:
    Scissor, Electricians, Toughened Tempered Cutlery Steel Material, Two Strip Notch 19 to 24 AWG on Upper Blade, Greenlee Brand