Klein Tools 5187 Scissors and Cable Splicer's Knife Holder | Graybar Store
Klein Tools - Scissors and Cable Splicer's Knife Holder - 5187
+ / - Hover over image to Zoom
Other Views

    Scissors and Cable Splicer's Knife Holder

    Manufacturer: Klein Tools
    Manufacturer #: 5187
    SKU: 88153029
    $10.94
    Checking Pricing
         
    Capacity:Pair of electrician's scissors and cable-splicer's knife
    Overall Length (Inches):7.4
    Belt Connection:Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5187
    • Belt Connection Slotted
    • Capacity Pair of electrician's scissors and cable-splicer's knife
    • Materials Leather
    • Overall Length (Inches) 7.4
    • For Use With 2100-5, 2100-7, 2100-8, 2100-9, 44200
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Leather scissors and cable splicer's knife holder with slotted belt connection
    • Made from leather
    • Constructed with rivets and stitching
    • Slotted belt connection allows you to attach the holster to a 2-1/4 in. belt
    • 2 pockets can hold Klein model 2100-5 or 2100-7 electricians' scissors and Cat. model 44200 cable-splicer's knife