Kraloy Schedule 80 PVC Elbow | Graybar Store
Kraloy - Schedule 80 PVC Elbow
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Elbow

    Manufacturer: Kraloy
         

    Schedule 80, standard 45-degree elbow is lightweight and easier to install. Corrosion resistant.

    • Manufacturer Kraloy
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials PVC
    • Radius 2.7815 in
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    End Radius
    Size
    Trade Size (Inches)
    Price
    80STD5045
    25819909
    12 in
    3.625 (Tangent) in
    5 in.
    $
    32
    .24
    /
    EA
    25819909
    End Radius
    12 in
    Size
    3.625 (Tangent) in
    Trade Size (Inches)
    5 in.
    $
    32
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    80STD5090
    25819908
    12 in
    3.625 (Tangent) in
    5 in.
    Call for Pricing
    25819908
    End Radius
    12 in
    Size
    3.625 (Tangent) in
    Trade Size (Inches)
    5 in.
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25819909 SKU, 25819909 ANALYTICS...
    Trade Size (Inches)
    5 in.
    Price
    $
    32
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25819908 SKU, 25819908 ANALYTICS...
    Trade Size (Inches)
    5 in.
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available