Graybar Vendor PVC-80-1 Schedule 80 PVC Conduit | Graybar Store
Graybar Vendor - Schedule 80 PVC Conduit - PVC-80-1
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-80-1
    SKU: 88215738
    $7.82
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-80-1
    • Length 10 ft.
    • Materials Schedule 80 PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in.Schedule 80 PVC conduit, length 10 ft., weight 44 per 100 ft.