Graybar Vendor PVC-80-5 Schedule 80 PVC Conduit, 5 Inch | Graybar Store
Graybar Vendor - Schedule 80 PVC Conduit, 5 Inch - PVC-80-5
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Conduit, 5 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-80-5
    SKU: 88215744
    $47.53
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-80-5
    • Length 10 ft.
    • Materials Schedule 80 PVC
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    Product Overview:
    5 in. Schedule 80 PVC conduit, length 20 ft.