Graybar Vendor ELL-80-90-6-36R Schedule 80 PVC 90-Degree Special Radius Rigid Conduit Elbow, 6 Inch | Graybar Store
Graybar Vendor - Schedule 80 PVC 90-Degree Special Radius Rigid Conduit Elbow, 6 Inch - ELL-80-90-6-36R
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC 90-Degree Special Radius Rigid Conduit Elbow, 6 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-80-90-6-36R
    SKU: 22066327
    $173.89
    Checking Pricing
         
    Trade Size (Inches):6 in.
    Bend Radius:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-80-90-6-36R
    • Bend (Degree) 90
    • Bend Radius 36
    • Materials PVC
    • Trade Size (Inches) 6 in.
    Product Overview:
    6 in. Schedule 80 PVC 90-degree special radius rigid conduit elbow, radius 36 in.