Graybar Vendor ELL-80-45-3 Schedule 80 PVC 45-Degree Rigid Conduit Elbow, 3 Inch | Graybar Store
Graybar Vendor - Schedule 80 PVC 45-Degree Rigid Conduit Elbow, 3 Inch - ELL-80-45-3
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC 45-Degree Rigid Conduit Elbow, 3 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-80-45-3
    SKU: 88215720
    $38.42
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-80-45-3
    • Bend (Degree) 45
    • Bend Radius 13
    • Materials PVC
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. Schedule 80 PVC 90-degree rigid conduit elbow, radius 13 in.