Kraloy 80STD5045 Schedule 80 PVC Elbow | Graybar Store
Kraloy - Schedule 80 PVC Elbow - 80STD5045
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Elbow

    Manufacturer: Kraloy
    Manufacturer #: 80STD5045
    SKU: 25819909
    $32.24
    Checking Pricing
         
    End Radius:12 in
    Size:3.625 (Tangent) in
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # 80STD5045
    • Size 3.625 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials PVC
    • Radius 2.7815 in
    • Trade Size (Inches) 5 in.
    • End Radius 12 in
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Schedule 80 Elbow, Elbow Material: PVC, Trade Size (Inches): 5 in, Size: 3.625 (Tangent) in, Bend (Degree): 45 °