Graybar Vendor PVC-2-20 Schedule 40 PVC Conduit | Graybar Store
Graybar Vendor - Schedule 40 PVC Conduit - PVC-2-20
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-2-20
    SKU: 88215695
    $14.72
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-2-20
    • Length 20 ft.
    • Materials Schedule 40 PVC
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 in. Schedule 40 PVC conduit, length 20 ft., weight 73 per 100 ft.