Graybar Vendor PVC-6 Schedule 40 PVC Conduit | Graybar Store
Graybar Vendor - Schedule 40 PVC Conduit - PVC-6
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-6
    SKU: 88215689
    $48.49
    Checking Pricing
         
    Trade Size (Inches):6 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-6
    • Length 10 ft.
    • Materials Schedule 40 PVC
    • Trade Size (Inches) 6 in.
    • SAP Material Type ZSTD
    Product Overview:
    6 in. Schedule 40 PVC conduit, length 10 ft., weight 409 per 100 ft.