Graybar Vendor PVC-8 Schedule 40 PVC Conduit, 8 Inch | Graybar Store
Graybar Vendor - Schedule 40 PVC Conduit, 8 Inch - PVC-8
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Conduit, 8 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-8
    SKU: 98317264
    $68.30
    Checking Pricing
         
    Trade Size (Inches):8 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-8
    • Length 10 ft.
    • Materials Schedule 40 PVC
    • Trade Size (Inches) 8 in.
    • SAP Material Type ZSTD
    Product Overview:
    8 in. Schedule 40 PVC conduit, length 10 ft.