Graybar Vendor Schedule 40 PVC Conduit 5° Coupling | Graybar Store
Graybar Vendor - Schedule 40 PVC Conduit 5° Coupling
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Conduit 5° Coupling

    Manufacturer: Graybar Vendor
         

    PVC conduit coupling joins two lengths of non-metallic conduit.

    • Manufacturer Graybar Vendor
    • Materials PVC
    • For Use With PVC Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    COUP-4-5D-PLN/BE
    97104193
    4 in.
    $
    10
    .06
    /
    EA
    97104193
    Trade Size (Inches)
    4 in.
    $
    10
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    COUP-3-5D-PLN/BE
    93172092
    3 to 5 in.
    $
    7
    .82
    /
    EA
    93172092
    Trade Size (Inches)
    3 to 5 in.
    $
    7
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97104193 SKU, 97104193 ANALYTICS...
    Price
    $
    10
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93172092 SKU, 93172092 ANALYTICS...
    Price
    $
    7
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available