Graybar Vendor ELL-90-2-1/2-36R-EXP-1 Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow With Belled End | Graybar Store
Graybar Vendor - Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow With Belled End - ELL-90-2-1/2-36R-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow With Belled End

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-2-1/2-36R-EXP-1
    SKU: 96070954
    $19.37
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Bend Radius:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-2-1/2-36R-EXP-1
    • Bend (Degree) 90
    • Bend Radius 36
    • Materials PVC
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 in. Schedule 40 PVC 90-degree special radius rigid conduit elbow with Belled End, radius 36 in.