Graybar Vendor ELL-90-2-18R Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow | Graybar Store
Graybar Vendor - Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow - ELL-90-2-18R
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-2-18R
    SKU: 93169119
    $12.93
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-2-18R
    • Bend (Degree) 90
    • Bend Radius 18
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    6 in. Schedule 40 PVC 90-degree special radius rigid conduit elbow, radius 48 in.