Graybar Vendor ELL-90-1 Schedule 40 PVC 90-Degree Rigid Conduit Elbow | Graybar Store
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow - ELL-90-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-1
    SKU: 88215669
    $0.98
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:5-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-1
    • Bend (Degree) 90
    • Bend Radius 5-3/4
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Schedule 40 PVC 90-degree rigid conduit elbow, radius 5-3/4 in.