Graybar Vendor ELL-45-1-EXP-1 Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End | Graybar Store
Graybar Vendor - Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End - ELL-45-1-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-45-1-EXP-1
    SKU: 93172229
    $1.44
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-45-1-EXP-1
    • Bend (Degree) 45
    • Bend Radius Standard
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Schedule 40 PVC 45-degree rigid conduit elbow with belled end, radius standard.