Graybar Vendor ELL-45-3-36R Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3 Inch | Graybar Store
Graybar Vendor - Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3 Inch - ELL-45-3-36R
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-45-3-36R
    SKU: 93173250
    $25.09
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-45-3-36R
    • Bend (Degree) 45
    • Bend Radius 36
    • Materials PVC
    • Trade Size (Inches) 3 in.
    Product Overview:
    3 in. Schedule 40 PVC 45-degree rigid conduit elbow, radius 36 in.