Graybar Vendor ELL-80-22-1/2-3 Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 1/2 Inch | Graybar Store
Graybar Vendor - Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 1/2 Inch - ELL-80-22-1/2-3
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-80-22-1/2-3
    SKU: 99420002
    $25.76
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-80-22-1/2-3
    • Bend (Degree) 45
    • Bend Radius Standard
    • Materials PVC
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. Schedule 40 PVC 45-degree rigid conduit elbow, radius standard.