Graybar Vendor ELL-30-4 Schedule 40 PVC 30-Degree Rigid Conduit Elbow | Graybar Store
Graybar Vendor - Schedule 40 PVC 30-Degree Rigid Conduit Elbow - ELL-30-4
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 30-Degree Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-30-4
    SKU: 88215651
    $16.33
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Bend Radius:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-30-4
    • Bend (Degree) 30
    • Bend Radius 16
    • Materials PVC
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 in. Schedule 40 PVC 30-degree rigid conduit elbow, radius 16 in.