Graybar Vendor ELL-22-1/2-2-18R Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow | Graybar Store
Graybar Vendor - Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow - ELL-22-1/2-2-18R
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-22-1/2-2-18R
    SKU: 96000268
    $8.49
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-22-1/2-2-18R
    • Bend (Degree) 45
    • Bend Radius 18
    • Materials PVC
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 in. Schedule 40 PVC 22-1/2 degree rigid conduit elbow, radius 18 in.