Thomas and Betts UA3FJ Schedule 40 Elbow | Graybar Store
Thomas and Betts - Schedule 40 Elbow - UA3FJ
+ / - Hover over image to Zoom
Other Views

    Schedule 40 Elbow

    Manufacturer: Thomas and Betts
    Manufacturer #: UA3FJ
    SKU: 95029115
    $42.10
    Checking Pricing
         
    End Radius:36 in
    Color:Grey
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA3FJ
    • Color Grey
    • Bend (Degree) 11.25
    • Elbow Material Non-Metallic
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • End Radius 36 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Schedule 40 Elbow, Elbow Material: Non-Metallic, PVC, Trade Size (Inches): 2 in, Bend (Degree): 11.25 °