Thomas and Betts UA9DKB-UPC Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End | Graybar Store
Thomas and Betts - Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End - UA9DKB-UPC
+ / - Hover over image to Zoom
Other Views

    Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End

    Manufacturer: Thomas and Betts
    Manufacturer #: UA9DKB-UPC
    SKU: 93144197
    $24.69
    Checking Pricing
         
    End Radius:24 in
    Color:Grey
    Size:3 (Tangent) in
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA9DKB-UPC
    • Color Grey
    • Size 3 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material Non-Metallic
    • Materials PVC
    • Radius 1.75 in
    • Trade Size (Inches) 2-1/2 in.
    • End Radius 24 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Schedule 40 Elbow, Elbow Material: Non-Metallic, PVC, Trade Size (Inches): 2-1/2 in, Size: 3 (Tangent) in, Bend (Degree): 90 °