Thomas and Betts UA9AFR-CTN Schedule 40 Elbow | Graybar Store
Thomas and Betts - Schedule 40 Elbow - UA9AFR-CTN
+ / - Hover over image to Zoom
Other Views

    Schedule 40 Elbow

    Manufacturer: Thomas and Betts
    Manufacturer #: UA9AFR-CTN
    SKU: 22128079
    $1.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA9AFR-CTN
    • Color Grey
    • Bend (Degree) 90
    • Elbow Material Non-Metallic
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Schedule 40 Elbow, Elbow Material: Non-Metallic, PVC, Trade Size (Inches): 1 in, Bend (Degree): 90 °
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules