Ipex USA EE3545 Scepter Schedule 40 PVC 45-Degree Non-Metallic Rigid Conduit Elbow With Solvent Belled End | Graybar Store
Ipex USA - Scepter Schedule 40 PVC 45-Degree Non-Metallic Rigid Conduit Elbow With Solvent Belled End - EE3545
+ / - Hover over image to Zoom
Other Views

    Scepter Schedule 40 PVC 45-Degree Non-Metallic Rigid Conduit Elbow With Solvent Belled End

    Manufacturer: Ipex USA
    Manufacturer #: EE3545
    SKU: 25186197
    $18.74
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:9-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # EE3545
    • Bend (Degree) 45
    • Bend Radius 9-1/2
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    2 in. Scepter Schedule 40 PVC 45-degree non-metallic rigid conduit elbow with solvent bell end, radius 9-1/2 in.