Bussmann (Eaton) BK/SC-50 SC Series Class G 50A 480VAC Time Delay Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - SC Series Class G 50A 480VAC Time Delay Fuse (Bulk Pack) - BK/SC-50
+ / - Hover over image to Zoom
Other Views

    SC Series Class G 50A 480VAC Time Delay Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/SC-50
    SKU: 88050293
    $1,406.00
    Checking Pricing
         
    Amps:50A
    Voltage Rating:480V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/SC-50
    • Amps 50A
    • Fuse Type Time-Delay Current-Limiting Class G Fuse
    Product Overview:
    SC Series Class G 50A 480VAC time delay fuse (bulk pack).
    Bussmann's SC Series fuses are current limiting for component protection, providing Class G energy-limitation for branch circuit protection. Interrupting rating of 100kA provides cost-effective branch circuit fusing.