Bussmann (Eaton) SC-45 SC Series Class G 45A 480VAC Time Delay Fuse | Graybar Store
Bussmann (Eaton) - SC Series Class G 45A 480VAC Time Delay Fuse - SC-45
+ / - Hover over image to Zoom
Other Views

    SC Series Class G 45A 480VAC Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SC-45
    SKU: 88053143
    $18.30
    Checking Pricing
         
    Amps:45A
    Voltage Rating:480V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SC-45
    • Amps 45A
    • Fuse Type Time-Delay Current-Limiting Class G Fuse
    Product Overview:
    SC Series Class G 45A 480VAC time delay fuse.
    Bussmann's SC Series fuses are current limiting for component protection, providing Class G energy-limitation for branch circuit protection. Interrupting rating of 100kA provides cost-effective branch circuit fusing.