Bussmann (Eaton) SC-3 SC Series Class G 3A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - SC Series Class G 3A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse - SC-3
+ / - Hover over image to Zoom
Other Views

    SC Series Class G 3A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SC-3
    SKU: 88053138
    $11.35
    Checking Pricing
         
    Amps:3A
    Voltage Rating:600V AC/170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SC-3
    • Application Fusible Branch Panelboards; HVAC Branch Circuit Protection
    • Amps 3A
    • Fuse Dimension 0.41 Dia x 1.31 L in
    Product Overview:
    SC Series Class G 3A 600VAC/170VDC general purpose fast acting size rejecting current limiting fuse.
    • Meets Basic Protection Requirements of NEC, CEC, UL and CSA
    • Most Economical Overcurrent Protection Solution Compared to Circuit Breakers
    • For Use in Various Non-Demanding, General Purpose Applications
    • Compact Branch-Circuit Units With High Interrupting Rating and Current-Limitation
    • With Up to 600V Rating, They Can Be Used in 120/208V, 120/240V and 277/480V Circuits
    • Size Rejection By Length Helps Prevent Overfusing
    • SC Fuses Are About 1/2 the Size of 600V NEC Fuse Type
    • Fuses 7 Amps and Above Have a Degree of Overload Time-Delay That Permits Them to Pass Temporary Overloads