Allen Tel AT32SCD-15 SC Fiber Optic Adapter in a White Housing | Graybar Store
Allen Tel - SC Fiber Optic Adapter in a White Housing - AT32SCD-15
+ / - Hover over image to Zoom
Other Views

    SC Fiber Optic Adapter in a White Housing

    Manufacturer: Allen Tel
    Manufacturer #: AT32SCD-15
    SKU: 25674848
    $2.76
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT32SCD-15
    • Color White
    • Connector Type SC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    SC fiber optic adapter with dust cover in a white housing.
    • Compatible with Allen Tel Versatap patch panels, faceplates and surface mount boxes
    • Can be used with multimode or single mode fiber jumpers
    • ABS plastic
    • UL94V-0 flammability standard