Corning ADP-DSC0-CCNFL-CLS Fiber Optic SC Singlemode Adapter with Composite Adapter Housing Material | Graybar Store
Corning - Fiber Optic SC Singlemode Adapter with Composite Adapter Housing Material - ADP-DSC0-CCNFL-CLS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic SC Singlemode Adapter with Composite Adapter Housing Material

    Manufacturer: Corning
    Manufacturer #: ADP-DSC0-CCNFL-CLS
    SKU: 96085762
    $13.10
    Checking Pricing
         
    Packaging:1 Each
    Fiber Category:Singlemode
    Ferrule:Ceramic
    Housing Boot Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ADP-DSC0-CCNFL-CLS
    • Type SC Duplex Adapters
    • Ferrule Ceramic
    • Fiber Category Singlemode
    • Packaging 1 Each
    • Housing Boot Color Blue
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SC Duplex Adapter, Connector Type: SM OS1/OS2, Packaging: 1 Each, Fiber Category: OS1; OS2, Ferrule: Ceramic