Corning CCH-CP12-A9-P03RJ Closet Connector Housing Panel, (12) Fiber, LC Duplex, OS2, Pigtails | Graybar Store
     
Corning - Closet Connector Housing Panel, (12) Fiber, LC Duplex, OS2, Pigtails - CCH-CP12-A9-P03RJ
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panel, (12) Fiber, LC Duplex, OS2, Pigtails

    Manufacturer: Corning
    Manufacturer #: CCH-CP12-A9-P03RJ
    SKU: 25259731
    $499.02
    Checking Pricing
         
    Accommodates:(12) Fibers; (6) LC Duplex Adapters
    Color:Black
    Use With:FC and MT-RJ Adapters; Keyed LC Adapters; SC Adapters; SC Duplex Adapters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP12-A9-P03RJ
    • Color Black
    • Type Closet Connector Housing
    • Accommodates (12) Fibers; (6) LC Duplex Adapters
    • Brand CCH
    • For Use With LANscape Solutions Housings
    • Use With FC and MT-RJ Adapters; Keyed LC Adapters; SC Adapters; SC Duplex Adapters
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CCH SC Connector Closet Connector Housing Module, (12) Fibers; (6) LC Duplex Adapters, Blue