Erico SBT18 SBT Multiple Conduit Mounting Plate | Graybar Store
Erico - SBT Multiple Conduit Mounting Plate - SBT18
+ / - Hover over image to Zoom
Other Views

    SBT Multiple Conduit Mounting Plate

    Manufacturer: Erico
    Manufacturer #: SBT18
    SKU: 22073019
    $2.46
    Checking Pricing
         
    Load Rating (Pound):50 lb.
    Packaging:50 per Pack
    Mounting Type:Snap-In Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SBT18
    • Load Rating (Pound) 50 lb.
    • Materials Spring Steel
    • Mounting Type Snap-In Mount
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Multiple Conduit Mounting Plate, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 50 lb, Snap In Mount