B-Line (Eaton) SBHB119K Horizontal Rack Ground Bar Kit, 19-3/8 in. L | Graybar Store
B-Line (Eaton) - Horizontal Rack Ground Bar Kit, 19-3/8 in. L - SBHB119K
+ / - Hover over image to Zoom
Other Views

    Horizontal Rack Ground Bar Kit, 19-3/8 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBHB119K
    SKU: 25404084
    $120.18
    Checking Pricing
         
    Length:19-3/8 in.
    Material:Copper
    Size:19-3/8 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBHB119K
    • Size 19-3/8 L in
    • Type Ground Bar Kit
    • Length 19-3/8 in.
    • Material Copper
    • Includes (1) Horizontal Rack Ground Bar; (2) Ground Labels; (2) White Insulators; (20) #12-24 x 1/2 in Zinc-Plated Screws; (4) #12-24 x 5/8 in Zinc-Plated Flat Washers; (4) #12-24 x 5/8 in Zinc-Plated Screws
    • SKU Spec Sheet
      SBHB119K Specification Sheet
      SBHB119K Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Horizontal Rack Ground Bar Kit, Size: 19-3/8 L in, Copper