Lithonia Lighting SB 2 32 MVOLT GEB10IS SB Series Square Basket Wrap | Graybar Store
Lithonia Lighting - SB Series Square Basket Wrap - SB 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    SB Series Square Basket Wrap

    Manufacturer: Lithonia Lighting
    Manufacturer #: SB 2 32 MVOLT GEB10IS
    SKU: 22003607
    $66.62
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Input Voltage:120-277
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic, Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SB 2 32 MVOLT GEB10IS
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F32T8
    • Input Voltage 120-277
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square-basket wraparound 2 foot 120/277V, electronic instant start ballast, total harmonic distortion = 10% for use with (2) F32T8 lamps.
    • Intended use: storage rooms, offices or retail applications
    • Full depth, white enamel end plates
    • Die-formed from code gauge cold-rolled steel
    • Channel cover snaps into place without the use of tools
    • Diffuser is extruded clear acrylic
    • Energy saving and electronic ballasts are sound rated A
    • Luminaire is suitable for damp locations
    • AWM, TFN or THHN wire used throughout, rated for required temperatures
    • UL Listed to U.S. and Canadian Safety Standards